Apply to be a TradeMaster!
Main product image of 7/8" OD Compression EZ-Tap Valve
Magnifying glass
Hover image to zoom

7/8" OD Compression EZ-Tap Valve

Brand:
Supco
SKU:
TV78ODC
Rating:
(0)
Q&A:
(0)
7/8" OD Compression EZ-Tap Valve
Magnifying glass
Hover image to zoom
$42.20 each
In Stock
In Stock
Get 10 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Type
OD Compression
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Outlet Size
7/8"

Description

–

EZ-Tap Valves for humidifier and evaporative cooler installations.


Features:

  • Lead-free
  • NSF Certified
  • 1/4" OD compression brass ball valve won't leak or clog

Specs

–
Product Type:

Valve

Lead Free:

Yes

Outlet Type:

OD Compression

Material:

Brass

Connection Size:

1/4"

Outlet Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy