Apply to be a TradeMaster!
Main product image of 16" Clear Blue Replacement UV Bulb
Magnifying glass
Hover image to zoom

16" Clear Blue Replacement UV Bulb

Brand:
Supco
SKU:
UUV-LP160T5
Rating:
(1)
Q&A:
(0)
16" Clear Blue Replacement UV Bulb
Magnifying glass
Hover image to zoom
$56.88 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Size
16"

Description

–
Overview:
The Clear Blue units create pure air naturally, and adds an additional cleaning element to a standard filtration system. Through innovative, safe, and enviromentally friendly practices, these UV air treatment systems cleanse residential air.

For use with Clear Blue Advanced, Master, and PCO

UV Lamp Wattage: 25 Watts
Lamp length: 16"

Specs

–
Product Type:

Replacement Bulb

Wattage:

25

Size:

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would like to buy this UV bulb again

Fits perfectly
Alex K
El Cajon, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy