Shop Resideo Sale
Main product image of Clear Blue Arctic Single Lamp Germicidal UVC Surface Disinfection System
Magnifying glass
Hover image to zoom

Clear Blue Arctic Single Lamp Germicidal UVC Surface Disinfection System

Brand:
Supco
SKU:
UUVS-CBAR
Rating:
(0)
Q&A:
(0)
Clear Blue Arctic Single Lamp Germicidal UVC Surface Disinfection System
Magnifying glass
Hover image to zoom
$200.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V

Description

–
The Clear Blue Arctic Single Lamp Germicidal UVC Surface Disinfection System is used for effective elimination of harmful micro-organisms & pathogens in ice machines,. Easily integrate the Clear Blue Arctic UV System into any ice machine.

Features:
  • Reduces bacteria and mold growth by up to 99.9%
  • Reduces time and labor costs on maintenance calls
  • Natural, generates no pollution and does not use chemicals
  • Continuous germicidal operation
  • Effective within 24 hours
  • 8" shatterproof UVC lamp rated for 2 year lifespan
  • Compatible with most major ice machine brands
  • Fully potted ballast w/ aluminum housing
  • Lifetime ballast warranty
  • One year lamp warranty
  • UL Listed Electronic ballast

Specifications:
  • UV Wavelength: UVC 254nm Germicidal
  • UV Lamp Type: T5 Mercury Vapor Quartz
  • Ballast Housing: Aluminum
  • Safety: Class P, Sound Rating A
  • Power Consumption: .21A @ 120V
  • Frequency: 50/60 Hz
  • Voltage: 120V to 277V

Applications:
  • Ice machines

Safety Note: Avoid exposure to direct or reflected ultraviolet light. Ultraviolet light is harmful to the eyes and skin.

Specs

–
Product Type:

System Cleaner

Type:

Ice Machine Cleaner

Voltage:

120-277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy