Shop Resideo Sale
Main product image of Electronic Hand-Held Vacuum Gauge
Magnifying glass
Hover image to zoom

Electronic Hand-Held Vacuum Gauge

Brand:
Supco
SKU:
VG60
Rating:
(0)
Q&A:
(0)
Electronic Hand-Held Vacuum Gauge
Magnifying glass
Hover image to zoom
$162.35 each
In Stock
In Stock
Get 2 Thu, Nov 12
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
35°F to 125°F
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Max Temp (F)
125°F Max Temp
Product Highlight: Power Source
Battery

Description

–
VG60--Vacuum Gauge

10 segment color coded LED display provides fast response, easy to view vacuum measurements.

Applications:
  • Air conditioning or refrigeration system evacuation


Features:
  • Reads vacuum in microns
  • Easy to read color coded LED display
  • Soft case included
  • Single switch operation
  • Convenient built-in hanger
  • Cleaning port provides quick cleaning and drying of sensor
  • Easy to clean sensor (use isopropyl alcohol)
  • Low battery indicator


Specifications:
  • Power source: 9 V battery (not included)
  • Overpressure: 500 psi max (20 Bar)
  • Operating temperature range: 35°F to 125°F (2°C to 52°C)
  • Parameter scale: microns
  • Vacuum range: 50-5,000 microns
  • Connector type: Standard 1/4" male flared fitting
  • Sensor type: Thermistor

Specs

–
Type:

Vacuum Gauge

Sensor Type:

Thermistor

Temperature Range (F):

35°F to 125°F

Min Temp (F):

35°F

Max Temp (F):

125°F

Power Source:

Battery

Battery Type:

9V

Max. Working Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy