Shop Resideo Sale
Main product image of Dual Port Digital Vacuum Sentry Gauge
Magnifying glass
Hover image to zoom
Dual Port Digital Vacuum Sentry Gauge
Magnifying glass
Hover image to zoom
$250.98 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Temperature Range (F)
0°F to 150°F
Product Highlight: Power Source
Battery

Description

–
VG640D--Dual Port Vacuum Sentry

Dual port, high resolution, fast response digital vacuum gauge provides ultimate productivity. The Vacuum Sentry guards system service activity and provides notification when preset alarm thresholds are met.

Applications:
  • Vacuum measurement during system evacuation
  • Measurements to confirm system leaks
  • High precision laboratory tests


Features:
  • Auto shut-off
  • Low battery indicator
  • Convenient built-in hanger
  • East to clean sensor (with Isopropyl Alcohol)
  • Audible and visual alarm for high and low vacuum
  • Display updates every 1/2 second
  • Backlit LCD
  • Reads vacuum in Microns, milliBar, Pascals, Torr, & milliTorr
  • Ultra fine resolution (Best 0.5 micron when vacuum is less than or equal to 140 microns.)


Specifications:
  • Sensor Type: Thermistor
  • Connector Type: Standard 1/4 inch male flare fitting
  • Vacuum Range: 0-19,000 Micron (0-2,600 Pascal)
  • Units: Micron, milliBar, Pascal, Torr, milliTorr
  • Accuracy: +/-10% or +/-10 Micron, whichever is larger at 75°F
  • Update Rate: 0.5 sec
  • Alarm: Audible and visual alarm for high and low vacuum
  • Remote Alarm: Up to 400 ft. *remote audible, visual and vibrating alarm for high and low vacuum
  • Alarm Volume: 87 dB for both unit and remote
  • Temperature Range: 0°F to 150°F
  • Overpressure: 800 PSI max
  • Power Source: 3 AA Batteries
  • Battery Life: 600 Hours continuous usage, with battery indicator
  • Auto Shut-Off: 8 hours when alarms are active
  • When alarms are disabled:
  • 10 minutes when vacuum reading is above 19,000 Microns
  • 1 hour when vacuum reading is below 19,000 Microns

Specs

–
Type:

Vacuum Gauge

Sensor Type:

Thermistor

Min Temp (F):

0°F

Max Temp (F):

150°F

Temperature Range (F):

0°F to 150°F

Batteries Included:

3

Battery Type:

AA

Power Source:

Battery

Max. Working Pressure:

800 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy