Apply to be a TradeMaster!
Main product image of Flexible Adapter 5/16” to 1/4” Hose w/ Flex Line and Ball Valve
Magnifying glass
Hover image to zoom

Flexible Adapter 5/16” to 1/4” Hose w/ Flex Line and Ball Valve

Brand:
Supco
SKU:
ZMF56
Rating:
(6)
Q&A:
(0)
Flexible Adapter 5/16” to 1/4” Hose w/ Flex Line and Ball Valve
Magnifying glass
Hover image to zoom
$16.71 each
In Stock
In Stock
Get 59 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-5/16" Length

Description

–
Access to service ports in tight-fitting ductless condensing unit applications are no longer a headache. This charging adapter is designed with a flexible hose for easy connection and adapts from 1/4" to 5/16" Mini-Split fittings.

Features:
  • Adapts 1/4" hose fitting to 5/16" Mini-Split R-410A fitting
  • Eases access to service ports in tight fitting ductless condensing unit applications
  • High Quality Brass Design with high pressure hose
  • Rated for use with all refrigerants
  • Length: 6.3"
  • Fittings: 1 / 4" SAE Male x 5 / 16" SAE Female

Specs

–
Length (Inches):

6-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good product

This flex adapter gives me the flexibility to work on all types of mini splits
A/C man
Dearing GA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MINI SPIT-FIRE

This adaptor is the best way to go! I bought 1 and realized that I should of bought another. NO issues. Works Great. And Supplyhouse.com is awesome. They helped with a project at the HVAC school I'm an instructor at. Only place I buy from for sure!
Joe G
Pueblo West, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would by this product again for the right circumstances.

purchased for use on "mini-split" systems with 2 ports. one was perfect, the other has some thread problems that made the disconnect time longer and more refrigerant loss. other than that it is satisfactory.
matrat2468
indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Nice easy adaptor. I like the valve and flexibility
rp
89801
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought two and one doesn't seem right

I purchased two of these flexible mini split adapters one of which the ball valve seems to catch before seating. Also the 5/16" brass female fitting feels thin and cheap. I guess for the price I shouldn't be too upset.
Jason R
Hudson Valley NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as described

Made connection to mini split system with gauge hose. Supply House is a pleasure to deal with, good price and prompt delivery.
Dan
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy