Apply to be a TradeMaster!
Main product image of Replacement Pressure Gauge for Port-A-Blaster
Magnifying glass
Hover image to zoom

Replacement Pressure Gauge for Port-A-Blaster

Brand:
Supco
SKU:
ZPBG4
Rating:
(0)
Q&A:
(0)
Replacement Pressure Gauge for Port-A-Blaster
Magnifying glass
Hover image to zoom
ZPBG4 has been discontinued
Discontinued November 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Max Pressure (PSI)
220 MAX PSI

Description

Replacement Liquid Filled Pressure Gauge for Port-A-Blaster™ High Pressure Coil Cleaner

Product Features
  • Easy Replacement to hose with built in compression connector on end of gauge
  • Dual reading in PSI and Mpa
  • High Polished Stainless Steel design
  • Color: White Face with Red and Black text
  • Diameter: 7/16" OD
  • Pressure: 0 - 220 psi / 0 - 1.6 Mpa

Specs

Product Type:

Pressure Gauge

Diameter (Inches):

2"

Max Pressure (PSI):

220

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm