Apply to be a TradeMaster!
Main product image of SupplyHouse Fitted Women's Tee (Grey) - Size 2XL
Magnifying glass
Hover image to zoom

SupplyHouse Fitted Women's Tee (Grey) - Size 2XL

SKU:
LADIESTS-2XL
Rating:
(0)
Q&A:
(0)
SupplyHouse Fitted Women's Tee (Grey) - Size 2XL
Magnifying glass
Hover image to zoom
$11.00 each
In Stock
In Stock
Get 34 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Gray
Product Highlight: Material
Cotton, Polyester

Description

–
Grey, fitted ladies' tee-shirt. Comfortable 90% cotton, 10% polyester material with print-screened SupplyHouse.com logo.

Specs

–
Size:

2XL

Color:

Gray

Style:

Fitted Tee

Material:

Cotton

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy