Apply to be a TradeMaster!
Norwhich Tech Starter Kit

Norwhich Tech Starter Kit

SKU:
NT-STARTER-KIT
Rating:
(0)
Q&A:
(0)
Norwhich Tech Starter Kit
$1,618.57 each
Backorder
Backorder
Get it Sat, Sep 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This item is a Norwhich Tech Starter Kit that includes the following items: 

  • (1) VPP10093: TECH PAC MC BLACKOUT Backpack Tool Bag w/ Removable Tool Pockets Panels, Black (12" x 9" x 17")
  • (1) 48-22-1717: 16 ft./5 m Compact Tape Measure
  • (1) 48CR: Tinner's Circumference Ruler (0.062 Thickness)
  • (1) A40-MALCO: Sheet Metal Scribe (1/8" to 1")
  • (1) 48-22-5207: Metric Compact Billet Torpedo Level
  • (1) 32500-KLEIN: 11-in-1 Multi-Bit Screwdriver/Nut Driver
  • (1) 85076: 7 Piece Screwdriver Set (Slotted and Phillips)
  • (1) 32500MAG: 11-in-1 Magnetic Screwdriver/Nut Driver
  • (1) 48-22-4563: 3 Piece Aviation Snip Set w/ Left, Right & Straight Aviation Snips
  • (1) GS-3: Tongue and Groove Set (3pc)
  • (1) D203-8: 8" Needle Nose Side-Cutting Pliers
  • (1) D213-9NE: 9" High-Leverage Side-Cutting Lineman's Pliers
  • (1) D248-8: 8" High-Leverage Angled Head Diagonal-Cutting Pliers
  • (1) 11055: Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
  • (1) 48-22-7406: 6" Adjustable Wrench
  • (1) 48-22-7408: 8" Adjustable Wrench
  • (1) 48-22-7410: 10" Adjustable Wrench
  • (1) 48-22-9411: 11 Piece Combination Wrench Set - SAE
  • (1) 48-22-9486: 1/4" & 3/8" Drive Metric & SAE Ratchet & Socket Set w/ PACKOUT Low-Pro Organizer (106 Piece)
  • (1) 48-22-9016: 17oz Milled Face Framing Hammer
  • (1) 60278: 45 Degree Deluxe Flaring Tool (1/8" to 3/4")
  • (1) 32925-RIDGID: #15 Screw Feed Tubing & Conduit Cutter w/ Heavy-Duty Wheel, 3/16" to 1-1/8" Capacity
  • (1) RRW3: Refrigeration Ratchet Wrench (3/16", 1/4", 5/16" & 3/8")
  • (1) 4920-PASCO: Magnetic Retrieving Tool
  • (1) M-2: Inspection Mirror - 2-1/4" Circular - Extends 10" to 14"
  • (1) 48-22-3104: Black Fine Point Inkzall Marker (4 Pack)

Specs

Product Type:

Bundle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy