Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Fluorescent Ballasts
QHE3X32T8/UNV ISN-SC QUICKTRONIC T8 High Efficiency Fluorescent Ballast 120/277V (32 Watts)
Brand:
Sylvania
SKU:
49855-SYLVANIA
Rating:
(0)
Q&A:
(0)
Hover image to zoom
49855-SYLVANIA has been discontinued
Discontinued November 20, 2024
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Product Overview
Brochure
Product Overview
Product Highlights
–
T8
120-277V
(3) 32 Watts
Description
–
Product Overview
Lamp/Ballast Guide: 3-lamp QHE3X32T8/UNV ISN-SC
High Efficiency Systems over 90% efficient
Over 100 LPW (lumens/watt) with OCTRON SUPERSAVER® lamps
Lowest power T8 I.S. Systems
Universal voltage (120-277)
Small Can enclosure size
30-50% Energy savings
-20°F (-29°C) min. starting temp. for OCTRON lamps
60°F (16°C) min. starting temperature with OCTRON SUPERSAVER lamps
<10% THD
Virtually eliminates lamp flicker
Applications
Any applications where the lowest power T8 systems are needed for maximum energy savings
Energy Retrofits
Commercial & Retail
Hospitality & Institutional
New Construction
Hide Description
Specs
–
Lighting:
Fluorescent
Shape:
T8
Voltage:
120-277V
Wattage:
(3) 32
Size (MOL):
9.5"
Lamp Type:
FO32/XP
Starting Method:
Instant Start
Ballast Factor:
0.88
Lamp Life:
50000 hours
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video