Apply to be a TradeMaster!
Main product image of QHE2X32T8/UNV ISL-SC QUICKTRONIC T8 High Efficiency Fluorescent Ballast 120/277V (32 Watts)
Magnifying glass
Hover image to zoom

QHE2X32T8/UNV ISL-SC QUICKTRONIC T8 High Efficiency Fluorescent Ballast 120/277V (32 Watts)

Brand:
Sylvania
SKU:
49863-SYLVANIA
Rating:
(0)
Q&A:
(0)
QHE2X32T8/UNV ISL-SC QUICKTRONIC T8 High Efficiency Fluorescent Ballast 120/277V (32 Watts)
Magnifying glass
Hover image to zoom
49863-SYLVANIA has been discontinued
Discontinued December 3, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Shape
T8
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
(2) 32 Watts

Description

–
Product Overview
  • Lamp/Ballast Guide: 2-lamp QHE2x32T8/UNV ISL-SC
  • High Efficiency Systems over 90% efficient
  • NEMA Premium Electronic Ballast Program compliant
  • Lamp Striation Control (LSC)
  • Over 100 LPW (lumens/watt) with OCTRON SUPERSAVER lamps
  • Lowest power T8 I.S. Systems
  • Universal voltage (120-277)
  • Small Can enclosure size
  • 30-50% Energy savings
  • Min. Starting Temp:
    • -20°F (-29°C) for OCTRON T8 lamps
    • 60°F (16°C) for OCTRON SUPERSAVER T8 lamps
  • <10% THD
  • Virtually eliminates lamp flicker
  • RoHS compliant
  • Lead-free solder and manufacturing process
Applications
  • Any applications where the lowest power T8 systems are needed for maximum energy savings
  • Energy Retrofits
  • Commercial & Retail
  • Hospitality & Institutional
  • New Construction

Specs

–
Lighting:

Fluorescent

Shape:

T8

Voltage:

120-277V

Wattage:

(2) 32

Size (MOL):

9.5"

Lamp Type:

FO32/XP

Starting Method:

Instant Start

Ballast Factor:

0.78

Lamp Life:

50000 hours

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.