Apply to be a TradeMaster!
Main product image of QTP 2X26/CF/UNV DM QUICKTRONIC PROStart CF Ballast 120/277V (54 Watts)
Magnifying glass
Hover image to zoom

QTP 2X26/CF/UNV DM QUICKTRONIC PROStart CF Ballast 120/277V (54 Watts)

Brand:
Sylvania
SKU:
51833
Rating:
(2)
Q&A:
(0)
QTP 2X26/CF/UNV DM QUICKTRONIC PROStart CF Ballast 120/277V (54 Watts)
Magnifying glass
Hover image to zoom
51833 has been discontinued
Discontinued November 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Shape
T4
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
54 Watts

Description

Product Overview
  • Dual entry, color coded connectors
  • PROStart ballast program rapid start
  • QUICKSENSE ballast technology
  • Small size and lightweight
  • Metal enclosure

Specs

Lighting:

Fluorescent

Shape:

T4

Voltage:

120-277V

Ballast Factor:

1

Wattage:

54

Lamp Type:

26W DD/E,T/E

Starting Method:

Programmed Rapid Start

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great price and quick delivery

Ballast works as it should. Best is the price and delivery. Only takes a few days. Worth the wait.
OliverD
Orlando
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome as always!

Best prices for most of my Sloan auto flush parts needs and happened to have a ballast that I use regularly too. I have added this to my go to place for plumbing and ballast needs. Very personable company. Never had to use customer service, but I bet it is great too. PS: Thanks for the hat!
Oliver D
Orlando, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?