Apply to be a TradeMaster!
Main product image of 1/2" Polished Chrome Non-Diverter Tub Spout, 061
Magnifying glass
Hover image to zoom

1/2" Polished Chrome Non-Diverter Tub Spout, 061

Brand:
Symmons
SKU:
061
Rating:
(0)
Q&A:
(0)
1/2" Polished Chrome Non-Diverter Tub Spout, 061
Magnifying glass
Hover image to zoom
$42.69 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Length (Inches)
5-1/4" Length
Product Highlight: Size
1/2"
Product Highlight: Material
Metal

Description

–

Features

  • Coordinates with Allura, Identity, Origins and Solarity collections
  • 5-1/4" length
  • Metal construction
  • Slip-on installation

Specs

–
Finish:

Polished Chrome

Length (Inches):

5-1/4"

Size:

1/2"

Type:

Tub Spout

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy