Apply to be a TradeMaster!
Main product image of 1/2" Universal Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops
Magnifying glass
Hover image to zoom

1/2" Universal Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops

Brand:
Symmons
SKU:
261XBODY
Rating:
(0)
Q&A:
(0)
1/2" Universal Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops
Magnifying glass
Hover image to zoom
$117.67 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
The Symmons Temptrol shower system features the legendary Symmons pressure-balancing mixing valve. Symmons Temptrol puts an end to shower shock and provides a safe, comfortable shower every time

Product Features
  • Inlets: 1/2" IPS and 1/2" sweat
  • Outlet: 1/2" IPS and 1/2" sweat
  • 3 port valve body in common plane
  • Pressure balancing mixing valve to maintain safe shower temperature
  • Brass, bronze and stainless steel construction
  • Adjustable stop screw to control maximum hot water temperature to valve
  • Integral service stops allow water shut-off for valve servicing
  • Accommodates back to back installations
  • Accommodates thin wall installations
  • Stringer mounts included
  • EasyService™ Stops: simply screw the stops to shut off water, allowing you to service valve without having to shut off water to entire building

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Temptrol Rapid Install Bracket
SKU: RTS-076
Symmons

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy