Apply to be a TradeMaster!
Main product image of 1/2" Universal Rapid Install Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops
Magnifying glass
Hover image to zoom

1/2" Universal Rapid Install Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops

Brand:
Symmons
SKU:
261XBRBODY
Rating:
(0)
Q&A:
(0)
1/2" Universal Rapid Install Temptrol Pressure Balancing Shower Valve Body With Easy Service Stops
Magnifying glass
Hover image to zoom
$148.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
The Symmons Temptrol shower system features the legendary Symmons pressure-balancing mixing valve. Symmons Temptrol puts an end to shower shock and provides a safe, comfortable shower every time

Product Features
  • Includes Rapid Install Bracket
  • Inlets: 1/2" IPS and 1/2" sweat
  • Outlet: 1/2" IPS and 1/2" sweat
  • 3 port valve body in common plane
  • Pressure balancing mixing valve to maintain safe shower temperature
  • Brass, bronze and stainless steel construction
  • Adjustable stop screw to control maximum hot water temperature to valve
  • Integral service stops allow water shut-off for valve servicing
  • Accommodates back to back installations
  • Accommodates thin wall installations
  • Stringer mounts included
  • EasyService™ Stops: simply screw the stops to shut off water, allowing you to service valve without having to shut off water to entire building
  • Rapid Install™ Mounting Bracket: allows the installer to secure valve in place in 1/3 the amount of time as traditional installation

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

Connection Size:

1/2"

Includes:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy