Apply to be a TradeMaster!
Main product image of 1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body
Magnifying glass
Hover image to zoom

1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body

Brand:
Symmons
SKU:
262BODY
Rating:
(1)
Q&A:
(0)
1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body
Magnifying glass
Hover image to zoom
$99.93 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
The Symmons Temptrol tub and shower system features the legendary Symmons pressure-balancing mixing valve. Symmons Temptrol puts an end to shower shock and provides a safe, comfortable shower every time

Product Features
  • Inlets: 1/2" IPS and 1/2" sweat
  • Outlets: 1/2" IPS and 1/2" sweat
  • 4 port valve body in common plane
  • Pressure balancing mixing valve to maintain safe shower temperature
  • Brass, bronze and stainless steel construction
  • Adjustable stop screw to control maximum hot water temperature to valve
  • Integral service stops allow water shut-off for valve servicing
  • Accommodates back to back installations
  • Accommodates thin wall installations
  • Stringer mounts included

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House is the BEST!!

Can't beat factory parts
Archie
San Diego
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy