Apply to be a TradeMaster!
Main product image of Grab Bar, 24", ADA, Satin,
Magnifying glass
Hover image to zoom

Grab Bar, 24", ADA, Satin,

Brand:
Symmons
SKU:
353GB-24-STN
Rating:
(0)
Q&A:
(0)
Grab Bar, 24", ADA, Satin,
Magnifying glass
Hover image to zoom
$236.12 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
24" Length

Description

–
  • 24" ADA Dia grab bar
  • Stainless steel construction
  • Supports up to 250 lbs.
  • Covered under Symmons' limited lifetime warranty
  • Concealed mounting for a clean look
  • Meets ADA Requirements

Specs

–
ADA:

Yes

Finish:

Satin

Length (Inches):

24"

Product Type:

Grab Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy