Apply to be a TradeMaster!
Main product image of 1/2" Temptrol Shared Triple Outlet Diverter Valve (Sweat/Threaded)
Magnifying glass
Hover image to zoom

1/2" Temptrol Shared Triple Outlet Diverter Valve (Sweat/Threaded)

Brand:
Symmons
SKU:
3DIV-BODY
Rating:
(0)
Q&A:
(0)
1/2" Temptrol Shared Triple Outlet Diverter Valve (Sweat/Threaded)
Magnifying glass
Hover image to zoom
$166.53 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Product Features
  • For use with S-46 Series Temptrol® valves
  • Shared functionality between two outputs with defined detents
  • 3 Discreet positions and 3 shared positions
  • 1/2-In male IPS and 1/2-in female sweat connections
  • Constructed of brass, bronze, and stainless steel for durability with some zinc and plastic elements.
  • Components made from lead free metal construction.

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

Threaded

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy