Shop Klein Tools Limited Time Promotion
Main product image of 1-1/2" Polished Chrome 1 Mode Institutional Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom

1-1/2" Polished Chrome 1 Mode Institutional Shower Head, 2.5 GPM

Brand:
Symmons
SKU:
4-150
Rating:
(0)
Q&A:
(0)
1-1/2" Polished Chrome 1 Mode Institutional Shower Head, 2.5 GPM
Magnifying glass
Hover image to zoom
$166.27 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass, Plastic

Description

–
Product Features
  • Senior Institutional showerhead with mounting bracket
  • 1/2" Copper sweat connection
  • 2.5 GPM (9.5 L/min) flow rate for consistent flow
  • 1.5" showerhead face diameter
  • 1-Spray showerhead
  • Constructed of brass and plastic
  • 30-Degree spray angle
  • Non-adjustable by user
  • No removable parts
  • Polished Chrome Finish (Standard)

Specs

–
Product Type:

Shower Head

Type:

Shower Head

Size:

1/2"

Connection Type:

Sweat

Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Material:

Brass

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy