Apply to be a TradeMaster!
Main product image of TempControl Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

TempControl Thermostatic Mixing Valve

Brand:
Symmons
SKU:
7-1000
Rating:
(0)
Q&A:
(0)
TempControl Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$2,201.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Bronze, Stainless Steel
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Connection Size
1-1/2" Connection

Description

–
TempControl Thermostatic Mixing Valve

Product Features
  • 1 1/2" Female NPT inlet, 1 1/2" Female NPT outlet
  • ASSE 1017, CSA B125.3 certified
  • Brass, Bronze, Stainless Steel construction
  • Min. flow rate 0.5 gpm

Specs

–
Material:

Brass

Bronze

Stainless Steel

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Connection Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy