Apply to be a TradeMaster!
Main product image of 1/2" NPT x 1/2" NPT TempControl Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

1/2" NPT x 1/2" NPT TempControl Thermostatic Mixing Valve

Brand:
Symmons
SKU:
7-102
Rating:
(0)
Q&A:
(0)
1/2" NPT x 1/2" NPT TempControl Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$1,096.54 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Brass, Stainless Steel
Product Highlight: Temperature Range (F)
70°F to 150°F
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Type
NPT
Product Highlight: Outlet Size
1/2"

Specs

–
Product Type:

Mixing Valve

Features:

Thermostatic Mixing Valve

Material:

Bronze

Brass

Stainless Steel

Temperature Range (F):

70°F to 150°F

Min Flow (GPM):

.5

Inlet Size:

1/2"

Inlet Type:

NPT

Outlet Type:

NPT

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy