Apply to be a TradeMaster!
Main product image of 3/4" NPT x 3/4" NPT Tempcontrol Valve
Magnifying glass
Hover image to zoom

3/4" NPT x 3/4" NPT Tempcontrol Valve

Brand:
Symmons
SKU:
7-200-SYMMONS
Rating:
(0)
Q&A:
(0)
3/4" NPT x 3/4" NPT Tempcontrol Valve
Magnifying glass
Hover image to zoom
$980.46 each
In Stock
In Stock
Get 9 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Bronze, Stainless Steel
Product Highlight: Temperature Range (F)
70°F to 150°F
Product Highlight: Inlet Size
3/4" NPT

Description

–
Overview
A durable design that withstands the test of time combined with advanced engineering using Computational Fluid Dynamics software, Symmons TempControl provides industry leading protection against scalding and quality that is synonymous with the Symmons brand.

Product Features
  • TempControl thermostatic mixing valve
  • ASSE 1017, CSA B125.3 certified
  • 3/4" Female NPT inlet, 3/4" Female NPT outlet
  • Brass, Bronze, Stainless Steel construction
  • Min. flow rate 0.5 gpm

Specs

–
Product Type:

Mixing Valve

Features:

Thermostatic Mixing Valve

Material:

Brass

Bronze

Stainless Steel

Min Flow (GPM):

.5

Temperature Range (F):

70°F to 150°F

Inlet Size:

3/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy