Apply to be a TradeMaster!
Main product image of Maxline Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

Maxline Thermostatic Mixing Valve

Brand:
Symmons
SKU:
8210CK
Rating:
(0)
Q&A:
(0)
Maxline Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$95.38 each
In Stock
In Stock
Get 32 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Temperature Range (F)
59°F to 115°F
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Stainless Steel

Description

–
Overview
Symmons recognizes that safety and reliability are important factors when selecting a Thermostatic Mixing Valve, and the MaxLine is dual certified to ASSE 1070/1017 standards. The MaxLine TMV valve has been improved to function at a lower flow range, with a smaller footprint, fewer parts, and a durable brass body. The new MaxLine retains its enduring quality and industry-leading scald protection that is synonymous with the Symmons name.

Product Features
  • 3/8" compression connections
  • Integral checks
  • Stainless steel strainers for protection against suspended particles in supply lines
  • Thermal cartridge
  • Vandal resistant
  • Temp. control range 59-113 F
  • Minimum flow rate 0.25 gpm (0.95L/min)

Specs

–
Features:

Thermostatic Mixing Valve

Product Type:

Mixing Valve

Connection Size:

3/8"

Material:

Stainless Steel

Connection Method:

Compression

Connection Type:

Compression x Compression

Temperature Range (F):

59°F to 115°F

Min Flow (GPM):

0.25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy