Apply to be a TradeMaster!
Main product image of MaxLine Thermostatic Mixing Valve w/ 3/8" Compression Fitting
Magnifying glass
Hover image to zoom

MaxLine Thermostatic Mixing Valve w/ 3/8" Compression Fitting

Brand:
Symmons
SKU:
8210CKD
Rating:
(1)
Q&A:
(0)
MaxLine Thermostatic Mixing Valve w/ 3/8" Compression Fitting
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 136 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Temperature Range (F)
59°F to 115°F

Description

–
The MaxLine TMV valve has been improved to function at a lower flow range, with a smaller footprint, fewer parts, and a durable brass body.

Specs

–
Features:

Thermostatic Mixing Valve

Product Type:

Mixing Valve

Connection Size:

3/8"

Material:

Stainless Steel

Connection Method:

Compression

Connection Type:

Compression x Compression

Min Flow (GPM):

0.25

Temperature Range (F):

59°F to 115°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ball Valves

Well, the 1st order was not correct, but you made it right promptly. Thanks for an order well done
jim dandy
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy