Apply to be a TradeMaster!
Main product image of Origins Tub/Shower System w/ Integral Service Stops, Metal Lever Handle
Magnifying glass
Hover image to zoom

Origins Tub/Shower System w/ Integral Service Stops, Metal Lever Handle

Brand:
Symmons
SKU:
9602-X-PLR
Rating:
(0)
Q&A:
(0)
Origins Tub/Shower System w/ Integral Service Stops, Metal Lever Handle
Magnifying glass
Hover image to zoom
$181.02 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.0 GPM

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol, this collection offers easy installation and proven durability with an attractive new design.

Features:
  • Origins Tub/Shower System or Trim
  • Temptrol Pressure Balancing Tub/Shower Valve
  • Adjustable stop screw to limit handle turn
  • Integral diverter control
  • Metal lever handle
  • 1 mode showerhead with easy to clean nozzles
  • 5-1/2" diverter tub spout
  • 1 mode showerhead with easy to clean nozzles
  • 2.0 gpm (7.6 L/min) flow restrictor
  • Components shall be metal and nonmetallic construction, plated in standard Polished Chrome finish
  • Available with TA-10 flow control spindle and T-12A cap assembly for Temptrol valve bodies installed with Test Cap (order p/n 9602PLRTRMTC)

Specs

–
Series:

Origins

GPM:

2.0

Type:

Shower System

Tub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy