Apply to be a TradeMaster!
Main product image of Hand Shower Trim w/ Temptrol Pressure Balancing Tub/Shower Valve w/ 1.5 gpm (5.7 L/min) Flow Restrictor, Integral Service Stops
Magnifying glass
Hover image to zoom

Hand Shower Trim w/ Temptrol Pressure Balancing Tub/Shower Valve w/ 1.5 gpm (5.7 L/min) Flow Restrictor, Integral Service Stops

Brand:
Symmons
SKU:
9603-X-PLR-1.5
Rating:
(0)
Q&A:
(0)
Hand Shower Trim w/ Temptrol Pressure Balancing Tub/Shower Valve w/ 1.5 gpm (5.7 L/min) Flow Restrictor, Integral Service Stops
Magnifying glass
Hover image to zoom
$426.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
Polished Chrome

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol®, this collection offers easy installation and proven durability with an attractive new design.

Features:
  • Origins shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • 36" ADA grab/slide bar
  • Flexible metal hose
  • 1 mode hand shower
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included

Specs

–
Flow Rate (GPM):

1.5

Product Type:

Shower Trim

Type:

Shower Head

GPM:

1.5

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy