Apply to be a TradeMaster!
Main product image of Origins Shower/Hand Shower System with 2.5 gpm (9.5 L/min) Flow Restrictor
Magnifying glass
Hover image to zoom

Origins Shower/Hand Shower System with 2.5 gpm (9.5 L/min) Flow Restrictor

Brand:
Symmons
SKU:
9605-PLR-TRM
Rating:
(0)
Q&A:
(0)
Origins Shower/Hand Shower System with 2.5 gpm (9.5 L/min) Flow Restrictor
Magnifying glass
Hover image to zoom
$425.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol, this collection offers easy installation and proven durability with an attractive new design.

Product Features:
  • Origins shower/hand shower system, trim only
  • Metal lever handle
  • ADA 36" grab bar for hand shower
  • Separate dual outlet diverter
  • 60" flexible metal hose
  • ADA 1 mode hand shower with non-positive shutoff
  • 1 mode showerhead with easy to clean nozzles
  • 2.5 gpm (9.5 L/min) standard
  • Tub spout not included
  • For use with valve model number 262BODY and diverter valve 2DIVBODYSRT; for 3x faster installation of the pressure-balancing valve, use Temptrol Rapid Install mounting bracket valve model 262BRBODY (valves not included)
  • Meets standards set by ADA (Americans with Disabilities Act) for safety and ease of use
  • Backed by Symmons' Limited Lifetime Homeowner Warranty/5 Year Commercial Warranty

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Shower Trim

GPM:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy