Apply to be a TradeMaster!
Main product image of 30" Chrome Hand Shower Slide Bar
Magnifying glass
Hover image to zoom

30" Chrome Hand Shower Slide Bar

Brand:
Symmons
SKU:
B-30
Rating:
(0)
Q&A:
(0)
30" Chrome Hand Shower Slide Bar
Magnifying glass
Hover image to zoom
$145.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
30"
Product Highlight: Material
Stainless Steel, Plastic
Product Highlight: Finish
Polished Chrome

Description

–
Product Features
  • 30-in Chrome slide bar
  • Comes with rail slide and mounting ends
  • Intended for mounting hand shower
  • Constructed of stainless steel and plastic
  • Mounting hardware included

Specs

–
Product Type:

Slide Bar

Length:

30"

Material:

Stainless Steel

Plastic

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy