Apply to be a TradeMaster!
Main product image of Institutional Shower Head Shower Head and Gasket
Magnifying glass
Hover image to zoom

Institutional Shower Head Shower Head and Gasket

Brand:
Symmons
SKU:
RO-010
Rating:
(0)
Q&A:
(0)
Institutional Shower Head Shower Head and Gasket
Magnifying glass
Hover image to zoom
$82.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Plastic

Description

–
Product Features
  • Showerhead face with gasket
  • For use with 4-151 Showerhead
  • Constructed of brass, stainless steel, and plastic
  • Includes gasket

Specs

–
Product Type:

Shower

Flow Rate (GPM):

0.5

Type:

Shower Head

Material:

Brass

Plastic

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy