Apply to be a TradeMaster!
Main product image of Origins Shower System w/ 1.5 gpm (5.7 L/min) Flow Restrictor
Magnifying glass
Hover image to zoom

Origins Shower System w/ 1.5 gpm (5.7 L/min) Flow Restrictor

Brand:
Symmons
SKU:
S-9601-P-1.5
Rating:
(0)
Q&A:
(0)
Origins Shower System w/ 1.5 gpm (5.7 L/min) Flow Restrictor
Magnifying glass
Hover image to zoom
$253.26 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.5 MAX GPM
Product Highlight: GPM
1.5 GPM

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol®, this collection offers easy installation and proven durability with an attractive new design.

Features:
  • Origins shower system with secondary integral volume control
  • Adjustable stop screw to limit handle turn
  • Tri-star handle
  • 1 mode showerhead with easy to clean nozzles
  • Tub spout not included
  • Components shall be metal and nonmetallic construction, plated in standard Polished Chrome finish
  • 2.5 gpm (9.5 L/min) standard

Specs

–
Series:

Origins

Max Flow (GPM):

1.5

Flow Rate:

1.5 GPM

Flow Rate (GPM):

1.5

Type:

Shower System

GPM:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy