Apply to be a TradeMaster!
Main product image of Origins Tub/Shower System w/ Secondary Integral Diverter, Tri-Star Handle
Magnifying glass
Hover image to zoom

Origins Tub/Shower System w/ Secondary Integral Diverter, Tri-Star Handle

Brand:
Symmons
SKU:
S-9602-P
Rating:
(1)
Q&A:
(0)
Origins Tub/Shower System w/ Secondary Integral Diverter, Tri-Star Handle
Magnifying glass
Hover image to zoom
$244.43 each
In Stock
In Stock
Get 26 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.0 GPM

Description

–
As a combination of three core Symmons products, the Origins Collection combines legendary quality with a fresh stylings for faucets and showers. Powered by Temptrol, this collection offers easy installation and proven durability with an attractive new design.

Features:
  • Origins Tub/Shower System or Trim
  • Temptrol Pressure Balancing Tub/Shower Valve
  • Adjustable stop screw to limit handle turn
  • Integral diverter control
  • Tri-star handle
  • 1 mode showerhead with easy to clean nozzles
  • 5-1/4" non-diverter tub spout
  • Components shall be metal and nonmetallic construction, plated in standard Polished Chrome finish
  • Available with TA-10 flow control spindle and T-12A cap assembly for Temptrol valve bodies installed with Test Cap (order p/n S9602PTRMTC)

Specs

–
Series:

Origins

GPM:

2.0

Type:

Shower System

Tub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

We needed an integral diverter valve ( the tub spout diverter was not an option). This one worked perfectly. My only negative issue is the handles are cheap plastic. I think for the price, metal handles should have been included. Time will tell if they last.
Knuckles
Chicago
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy