Shop Resideo Sale
Main product image of 1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body w/ VersaFlex Integral Diverter
Magnifying glass
Hover image to zoom

1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body w/ VersaFlex Integral Diverter

Brand:
Symmons
SKU:
S262BODY
Rating:
(0)
Q&A:
(0)
1/2" Universal Temptrol Pressure Balancing Tub and Shower Valve Body w/ VersaFlex Integral Diverter
Magnifying glass
Hover image to zoom
$108.82 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat, NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–

The legendary Temptrol pressure-balancing, anti-scald mixing valve is the heart of every Symmons tub and shower system, and it is the benchmark by which all others are judged. Each valve is constructed of solid brass, bronze, and stainless steel, and features an adjustable piston that instantly and continually balances the hot and cold water pressure as demand fluctuates in the plumbing system. Now Temptrol is even easier to install with the Rapid Install bracket system for virtually any rough-in situation, and factory-installed options for various water supply connection methods.


Specifications:

  • Temptrol pressure balancing tub/shower valve body
  • Adjustable stop screw to limit handle turn
  • Stringer mounts in casting

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

NPT

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy