Apply to be a TradeMaster!
Main product image of 1/2" Temptrol Tub/Shower Valve Body with VersaFlex Integral Diverter
Magnifying glass
Hover image to zoom

1/2" Temptrol Tub/Shower Valve Body with VersaFlex Integral Diverter

Brand:
Symmons
SKU:
S262XBODY
Rating:
(0)
Q&A:
(0)
1/2" Temptrol Tub/Shower Valve Body with VersaFlex Integral Diverter
Magnifying glass
Hover image to zoom
$102.01 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Every Symmons tub and shower system features the legendary Temptrol® pressure-balancing, anti-scald mixing valve. Each valve is constructed of solid brass, bronze, and stainless steel, and features an adjustable piston that instantly and continually equalizes, or balances, the hot and cold water pressure as demands are made elsewhere in the plumbing system.

Product Features
  • Temptrol pressure balancing tub/shower valve body
  • Adjustable stop screw to limit handle turn
  • Male 1/2" Universal (1/2" NPT and direct sweat) inlets and shower port outlet
  • Female 1/2" NPT tub outlet
  • Integral diverter
  • Built in service stops
  • Stringer mounts in casting

Specs

–
Type:

Pressure Balancing Valve

Connection Type:

Sweat

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy