Apply to be a TradeMaster!
Main product image of Polished Chrome Temptrol Model A Escutcheon, T-27-ESC-A
Magnifying glass
Hover image to zoom

Polished Chrome Temptrol Model A Escutcheon, T-27-ESC-A

Brand:
Symmons
SKU:
T-27-ESC-A
Rating:
(0)
Q&A:
(1)
Polished Chrome Temptrol Model A Escutcheon, T-27-ESC-A
Magnifying glass
Hover image to zoom
$58.10 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Polished Chrome

Description

–
If your Temptrol escutcheon has begun looking worn and you'd like to refresh the look, quickly replace your dated escutcheon with this. Constructed of plastic, this shower valve cover plate is an economocial solution to update your shower. This escutcheon is compatible with most Temptrol shower valves.

Product Features
  • For use with Temptrol and Origins shower series valves
  • 5.8-In outside diameter
  • Includes clip and gasket
  • Polished chrome finish
  • Constructed of plastic

Specs

–
Product Type:

Escutcheon

Type:

Replacement Part

Material:

Plastic

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Temptrol Hot and Cold Seats
SKU: TA-4
Symmons

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the measurement between mounting holes. I'm looking for a 3-1/2" o.c. on a 5" dia. escutcheon for a wall mounted non-plumbing item.

Asked by Wendy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Wendy, the distance between the mounting holes on this escutcheon is 2-5/8" and it has an outside diameter of 5.8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy