Apply to be a TradeMaster!
Main product image of 2.5 GPM T-300 Hand Shower & Slide Bar (Chrome)
Magnifying glass
Hover image to zoom

2.5 GPM T-300 Hand Shower & Slide Bar (Chrome)

Brand:
Symmons
SKU:
T-300B-30-V
Rating:
(0)
Q&A:
(0)
2.5 GPM T-300 Hand Shower & Slide Bar (Chrome)
Magnifying glass
Hover image to zoom
$369.78 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
30"
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Plastic, Brass, Stainless Steel

Description

–
If you'd like to add a hand shower to you shower, try this Symmons hand shower kit. While the slide bar and hose are constructed of durable brass and stainless steel, the hand shower is made of plastic for a lightweight feel when maneuvering in your shower. Including a 60-in flexible metal hose and slide bar, this hand shower kit comes ready to mount.

Product Features
  • 1 Mode hand shower
  • 2.5 GPM (9.5 L/min) flow rate for consistent flow
  • 3" Hand shower face diameter
  • 30" Slide bar with cradle for hand shower mounting
  • 60" Flexible metal hose
  • Wall connection and flange
  • Constructed of brass, stainless steel, and plastic

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Shower Bar

Flow Rate:

2.5 GPM

Length:

30"

Finish:

Polished Chrome

Material:

Plastic

Brass

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy