Apply to be a TradeMaster!
Main product image of 3/4" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range
Magnifying glass
Hover image to zoom

3/4" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range

Brand:
T&B
SKU:
2675
Rating:
(0)
Q&A:
(0)
3/4" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range
Magnifying glass
Hover image to zoom
$30.15 each
BOX UP & SAVE 14%
$259.00 box of 10
$25.90 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
3/4" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range

Specifications
  • Color: Black
  • Material: Nylon
  • Number of Batteries: 0
  • Product Name: T&B CORD FITTINGS
  • Product Type: Cord Connectors-Straight
  • Special Functions: Hand Tightens, No Tools Needed for Assembly
  • Standards: UL E13938, CSA
  • Temperature Range: -34 to +105 °C

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

Nylon

Angle:

Straight

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy