Apply to be a TradeMaster!
Main product image of 1" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range
Magnifying glass
Hover image to zoom

1" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range

Brand:
T&B
SKU:
2676
Rating:
(0)
Q&A:
(0)
1" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range
Magnifying glass
Hover image to zoom
$22.27 each
BOX UP & SAVE 6%
$209.40 box of 10
$20.94 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
1" MNPT Black Nylon Liquid Tight Cord Straight Connector, .660" to .780" Cord Dia. Range

Specifications
  • Color: Black
  • Material: Nylon
  • Number of Batteries: 0
  • Product Name: T&B CORD FITTINGS
  • Product Type: Cord Connectors-Straight
  • Special Functions: Hand Tightens, No Tools Needed for Assembly
  • Standards: UL E13938, CSA
  • Temperature Range: -34 to +105 °C

Specs

–
Product Type:

Connector

Size:

1"

Material:

Nylon

Angle:

Straight

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy