Shop Klein Tools Limited Time Promotion
Main product image of 1/2" MNPT Steel Ranger Liquid Tight Cord Straight Connector, .125" to .375" Cord Dia. Range
Magnifying glass
Hover image to zoom

1/2" MNPT Steel Ranger Liquid Tight Cord Straight Connector, .125" to .375" Cord Dia. Range

Brand:
T&B
SKU:
2920
Rating:
(0)
Q&A:
(0)
1/2" MNPT Steel Ranger Liquid Tight Cord Straight Connector, .125" to .375" Cord Dia. Range
Magnifying glass
Hover image to zoom
$17.00 each
BOX UP & SAVE 12%
$372.25 box of 25
$14.89 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
1/2" MNPT Steel Ranger Liquid Tight Cord Straight Connector, .125" to .375" Cord Dia. Range

Specifications
  • Color: Metallic
  • Material: Steel
  • Number of Batteries: 0
  • Product Name: ZINC ELECT. CONDUIT FITTING
  • Product Type: Cord Connectors-Straight
  • Size:1/2 Inch
  • Special Functions: Extended Range with Superior Strain Relief
  • Standards: UL E13938, CSA 52391

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

Steel

Connection Type:

MNPT

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy