Apply to be a TradeMaster!
Main product image of 1/2" 316 Stainless Steel Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom

1/2" 316 Stainless Steel Straight Liquid Tight Connector

Brand:
T&B
SKU:
5332SST6
Rating:
(0)
Q&A:
(0)
1/2" 316 Stainless Steel Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom
$110.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
316 Stainless Steel
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–
1/2" 316 Stainless Steel Straight Liquid Tight Connector

  • Length 1.74 Inches
  • Width 1.33 Inches
  • High UV Resistance
  • Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

316 Stainless Steel

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy