Apply to be a TradeMaster!
Main product image of 3/4" 316 Stainless Steel Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom

3/4" 316 Stainless Steel Straight Liquid Tight Connector

Brand:
T&B
SKU:
5333SST6
Rating:
(1)
Q&A:
(0)
3/4" 316 Stainless Steel Straight Liquid Tight Connector
Magnifying glass
Hover image to zoom
$158.09 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
316 Stainless Steel
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight

Description

–
3/4" 316 Stainless Steel Straight Liquid Tight Connector

  • Length 1.75 Inches
  • Width 1.64 Inches
  • High UV Resistance
  • Connects Flexible Metallic Liquidtight Conduit to a Box or Enclosure

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

316 Stainless Steel

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

incorrect parts

these parts were supposed to be 316 stainless steel. we received plated carbon steel. although we returned the incorrect parts, we were never notified if we could get the correct parts. Had to buy them elsewhere. Customer service is lacking
MRbiggs
TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy