Apply to be a TradeMaster!
Main product image of 3/4" LB Body IMC Rigid Aluminum Conduit Body, ALB-2
Magnifying glass
Hover image to zoom

3/4" LB Body IMC Rigid Aluminum Conduit Body, ALB-2

Brand:
T&B
SKU:
ALB-2
Rating:
(0)
Q&A:
(0)
3/4" LB Body IMC Rigid Aluminum Conduit Body, ALB-2
Magnifying glass
Hover image to zoom
$26.30 each
In Stock
In Stock
Get 25 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum

Description

–
LB Body, 3/4" Trade, IMC, Rigid Aluminum Conduit Body Oval, 5-1/8" OAL, 7.3 cc Capacity, Gray

Specs

–
Color:

Gray

Type:

LB

Material:

Aluminum

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy