Apply to be a TradeMaster!
Main product image of 1-1/4" Straight Two-Piece Liquid Tight Non-Metallic Fitting
Magnifying glass
Hover image to zoom

1-1/4" Straight Two-Piece Liquid Tight Non-Metallic Fitting

Brand:
T&B
SKU:
LT43G
Rating:
(0)
Q&A:
(0)
1-1/4" Straight Two-Piece Liquid Tight Non-Metallic Fitting
Magnifying glass
Hover image to zoom
$14.99 each
BOX UP & SAVE 10%
$67.50 box of 5
$13.50 each
In Stock
In Stock
Get 10 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
1-1/4"
Product Highlight: Angle
Straight

Description

–
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey

  • Non-conductive and non-corrosive.
  • Resistant to oil, acid, ozone and alkaline.
  • Easy to install.
  • Approved for indoor and outdoor locations
  • UL listed for wet locations
  • Nitrile rubber 'O' ring for a liquidtight termination.
  • Temperatures up to 225 degree F (107 degree C)
  • Meets UL standard 514B.

Specs

–
Product Type:

Connector

Size:

1-1/4"

Material:

Non-Metallic

Angle:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy