Apply to be a TradeMaster!
Main product image of 1-1/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)
Magnifying glass
Hover image to zoom

1-1/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)

Brand:
T&B
SKU:
LTC125GY
Rating:
(0)
Q&A:
(0)
1-1/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)
Magnifying glass
Hover image to zoom
$291.81 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
Non-Metallic

Description

–
1-1/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)

Features:
  • Commercial Grade Type B Liquid tight Flexible PVC Conduit
  • Approved for Outdoor and Direct Burial in the US
  • UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil
  • Oil Resistant
  • Voltage Rating 600V
  • Gray
  • Inside Diameter: 35.1 mm
  • Material: PVC
  • Nominal Size: 1-1/4 in
  • Number of Batteries: 0
  • Outside Diameter: 42.2 mm
  • Product Name: FLEXIBLE PLASTIC CONDUIT
  • Product Type: Liquid tight Flexible Non-Metallic Conduit
  • Special Functions: The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
  • Standards: UL E95745, CSA

Specs

–
Length (Feet):

100'

Size:

1-1/4"

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy