Apply to be a TradeMaster!
Main product image of 1" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (100' Coil)
Magnifying glass
Hover image to zoom

1" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (100' Coil)

Brand:
T&B
SKU:
LTGUS04G-C
Rating:
(0)
Q&A:
(0)
1" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (100' Coil)
Magnifying glass
Hover image to zoom
$498.21 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1"
Product Highlight: Material
Metallic

Description

–
1" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (100' Coil)

Features:
  • Galvanised Steel Core with PVC Jacket
  • Working Temperature -30 to 80 Degrees C,
  • UL E125517
  • Gray
  • Inside Diameter: 1.041 in
  • Nominal Size: 1 in
  • Number of Batteries: 0
  • Outside Diameter: 1.315 in
  • Product Name: Flex conduit of steel w/o fittings
  • Product Type: Liquid Tight Flexible Metallic Conduit
  • Radius: 140 mm
  • Special Functions: High quality cores and jackets for excellent strength and durability
  • Standards: UL E125517, CSA LR-72635, RoHS

Specs

–
Length (Feet):

100'

Size:

1"

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy