Apply to be a TradeMaster!
Main product image of 1-1/4" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (50' Coil)
Magnifying glass
Hover image to zoom

1-1/4" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (50' Coil)

Brand:
T&B
SKU:
LTGUS05G-B
Rating:
(0)
Q&A:
(0)
1-1/4" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (50' Coil)
Magnifying glass
Hover image to zoom
$510.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
Metallic

Description

–
1-1/4" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Gray (50' Coil)

Features:
  • Galvanised Steel Core with PVC Jacket
  • Working Temperature -30 to 80 Degrees C,
  • UL E125517
  • Gray
  • Inside Diameter: 1.380 in
  • Nominal Size: 1-1/4 in
  • Number of Batteries: 0
  • Outside Diameter: 1.660 in
  • Product Name: Flex conduit of steel w/o fittings
  • Product Type: Liquid Tight Flexible Metallic Conduit
  • Radius: 178 mm
  • Special Functions: High quality cores and jackets for excellent strength and durability
  • Standards: UL E125517, CSA LR-72635, RoHS

Specs

–
Length (Feet):

50'

Size:

1-1/4"

Material:

Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy