Apply to be a TradeMaster!
Main product image of LHT241G#01 Supreme Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LHT241G#01 Supreme Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)

Brand:
TOTO
SKU:
LHT241G-01
Rating:
(0)
Q&A:
(0)
LHT241G#01 Supreme Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$632.04 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Mon, Nov 2

Lift Gate

–
This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Length (Inches)
13.25 Length
Product Highlight: Color
Cotton White
Product Highlight: Width (Inches)
20.5 Width
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Supreme Oval Wall-Mount Bathroom Sink with CEFIONTECT and Shroud for Single Hole Faucets is slender and space-saving and will work in any bathroom space. The Supreme sink features a stylish deep bowl and comes with a matching shroud to hide your water outlet and supply. The Supreme sink features TOTO's CEFIONTECT glaze, minimizing waste from sticking to ceramic surfaces, keeping your sink cleaner longer. The Supreme sink has a rear overflow.

  • Slender, space-saving, oval wall-mount design
  • Shroud serves to hide outlet and supply lines
  • CEFIONTECT ceramic glaze minimizes waste from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Single faucet hole
  • Complete with mounting hardware

Specs

–
Length (Inches):

13.25

Shape:

Oval

Color:

Cotton White

Width (Inches):

20.5

Warranty:

1 Year Limited

Material:

Vitreous China

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy