Apply to be a TradeMaster!
Main product image of LHT242G#01 Prominence Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LHT242G#01 Prominence Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)

Brand:
TOTO
SKU:
LHT242G-01
Rating:
(0)
Q&A:
(0)
LHT242G#01 Prominence Oval Wall-Mount Bathroom Sink w/ CEFIONTECT and Shroud for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$666.64 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 46 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Color
Cotton White

Description

–
The TOTO Prominence Oval Wall-Mount Bathroom Sink with CEFIONTECT and Shroud for Single Hole Faucets is stylish and contemporary and will fit into any bathroom space. The Prominence features elegant curves, a deep bowl, and comes with a matching shroud to hide your water outlet and supply. The Prominence sink features TOTO's CEFIONTECT glaze, minimizing waste from sticking to ceramic surfaces, keeping your sink cleaner longer. The Prominence sink has a rear overflow.

  • Stylish and contemporary, oval wall-mount design
  • Shroud serves to hide outlet and supply lines
  • CEFIONTECT ceramic glaze minimizes waste from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Single faucet hole
  • Complete with mounting hardware

Specs

–
Length (Inches):

14-3/4"

Warranty:

1 Year Limited

Shape:

Oval

Installation Type:

Wall Mount

Color:

Cotton White

Material:

Vitreous China

Width (Inches):

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy