Apply to be a TradeMaster!
Main product image of LLT151#61 Luminist Rectangular Vessel Bathroom Sink, Frosted White
Magnifying glass
Hover image to zoom

LLT151#61 Luminist Rectangular Vessel Bathroom Sink, Frosted White

Brand:
TOTO
SKU:
LLT151-61
Rating:
(0)
Q&A:
(0)
LLT151#61 Luminist Rectangular Vessel Bathroom Sink, Frosted White
Magnifying glass
Hover image to zoom
$2,162.87 each
Out of Stock
Out of Stock
Get it Thu, Aug 13 - Mon, Aug 24

Lift Gate

This product weighs 14 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Color
Frosted White
Product Highlight: Installation Type
Vessel
Product Highlight: Width (Inches)
18 Width
Product Highlight: Length (Inches)
11 Length

Description

The TOTO Luminist Rectangular Vessel Bathroom Sink has a bold rectangular design, made from impact and scratch resistant semi-clear epoxy resin. The translucent material of the Luminist allows light to shine through, enhancing the ambience of your bathroom. The Luminist features a generously wide basin and chrome drain. The Luminist is ADA compliant.

  • Bold and modern, rectangular vessel sink
  • Semi-clear epoxy resin allows light to shine through
  • Displays exceptional strength, scratch and impact resistant
  • Complete with installation template, mounting hardware, and chrome drain fitting
  • ADA compliant

Specs

Color:

Frosted White

Material:

Vitreous China

Installation Type:

Vessel

Width (Inches):

18

Length (Inches):

11

Shape:

Rectangular

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy