Apply to be a TradeMaster!
Main product image of LPT241.8G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT241.8G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for 8" Center Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT241.8G-01
Rating:
(0)
Q&A:
(0)
LPT241.8G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for 8" Center Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$613.32 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Width (Inches)
20.5 Width
Product Highlight: Length (Inches)
13-1/4" Length
Product Highlight: Height (Inches)
34-1/2" Height

Description

–
The TOTO Supreme Oval Basin Pedestal Sink with CEFIONTECT for 8 Inch Center Faucets is classically simple, yet elegantly designed. The Supreme pedestal bathroom sink features a deeply generous basin and rear overflow. The Supreme sink features TOTO's CEFIONTECT glaze, minimizing waste from adhering to ceramic surfaces, keeping your sink cleaner longer. The Supreme pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

  • Elegant, yet simple oval design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • CEFIONTECT ceramic glaze that minimizes waste from sticking to ceramic surfaces, reducing the need for harsh chemicals
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow

Specs

–
Warranty:

1 Year Limited

Width (Inches):

20.5

Length (Inches):

13-1/4"

Height (Inches):

34-1/2"

Material:

Vitreous China

Shape:

Oval

Installation Type:

Pedestal

Color:

Cotton White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy