Apply to be a TradeMaster!
Main product image of LPT241G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom

LPT241G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for Single Hole Faucets (Cotton White)

Brand:
TOTO
SKU:
LPT241G-01
Rating:
(0)
Q&A:
(0)
LPT241G#01 Supreme Oval Basin Pedestal Bathroom Sink w/ CEFIONTECT for Single Hole Faucets (Cotton White)
Magnifying glass
Hover image to zoom
$613.32 each
In Stock
In Stock
Get 9 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Pedestal
Product Highlight: Width (Inches)
20.5 Width
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

The TOTO Supreme Oval Basin Pedestal Sink with CEFIONTECT for Single Hole Faucets is classically simple, yet elegantly designed. The Supreme pedestal bathroom sink features a deeply generous basin and rear overflow. The Supreme sink features TOTO's CEFIONTECT glaze, minimizing waste from sticking to ceramic surfaces, keeping your sink cleaner longer. The Supreme pedestal sink is designed in TOTO's Universal Height, offering a more comfortable experience across a wide range of users.

  • Elegant, yet simple oval design
  • Vitreous china pedestal and sink combination complete with mounting hardware
  • CEFIONTECT ceramic glaze minimizes waste from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow

Specs

Material:

Vitreous China

Installation Type:

Pedestal

Width (Inches):

20.5

Warranty:

1 Year Limited

Color:

Cotton White

Length (Inches):

13.25

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy